missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Alcohol Lamp

Catalog No. S13475
Change view
Click to view available options
Gas Type:
Ethyl Alcohol
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13475 Ethyl Alcohol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13475 Supplier Eisco™ Supplier No. CH0533

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Alcohol Lamp polyhedral with metal cap.

  • Allows for multiple angles
  • Capacity: 120 mL
  • Weight: 181 g (0.4 lb.)

Specifications

Product Type Alcohol Lamp
For Use With (Equipment) Standard Molecular Biology, Sterilization Procedures
Gas Type Ethyl Alcohol
Length (English) 3.8 in.
Length (Metric) 9.65 cm
Length (Metric) Blade 2 cm
Material Glass
Size Small
For Use With (Application) Used to produce an open flame
Height (English) 2.8 in.
Height (Metric) 7.11 cm
Weight (English) 0.4 lb.
Weight (Metric) 181 g
Width (English) 2.8 in.
Width (Metric) 7.11 cm
Show More Show Less