missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Advanced Spectrometer

Catalog No. S99389
Change view
Click to view available options
Diameter (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S99389 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99389 Supplier Eisco™ Supplier No. PH0620

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This instrument whilst robust enough for individual student use and also intended for more advanced work.

  • The general finish of the apparatus is similar to that of the intermediate model
  • The instrument is mounted on a baseboard which fits into a polished hardwood case
  • The 150mm dia. circular scale is fixed
  • The table and telescope movements are completely independent of each other
  • Both movements can be read to 30s of arc by means of double ended verniers
  • Both rotations have fine adjustment screws and release of a clamping screw enables coarse adjustment to be made by hand
  • Collimator is mounted on fixed and pillar and fitted with 178mm
  • Achromatic objective is 32mm clear aperture
  • Telescope is mounted on moveable pillar and fitted with 178mm
  • Also fitted is an x15 Ramsden eyepiece and a glass cross line graticule
  • Prism table is marked with lines to assist placing the prism with respect to the table levelling screws and has interchangeable clamping units for the prism and a diffraction grating

Specifications

Product Type Advanced spectrometer
Scale Circular
For Use With (Application) For individual student use also intended for more advanced work
Includes prism clamp, diffraction grating holder, magnifier bi-focal, tommy bar for adjusting optical axes, plywood case
Diameter (Metric) 150 mm
Dimensions (L x W x H) 19.29 x 14.17 x 14.17 in. (49 x 36 x 36cm)
Height (English) 14.17 in.
Height (Metric) 36cm
Length (English) 19.29 in.
Length (Metric) 49cm
Width (English) 14.17 in.
Width (Metric) 36cm
Weight (English) 30.07 lb.
Weight (Metric) 13.64kg
Show More Show Less