missing translation for 'onlineSavingsMsg'
Learn More

Edwards Fittings for BOC High Vacuum Pumps: Blank Flange

For use with BOC high vacuum pumps

$153.61

Specifications

Diameter (English) Inside 2/10 in.
Diameter (English) Outside 2/5 in.
Diameter (Metric) Outside 12 mm
Diameter (Metric) Inside 7 mm
For Use With BOC high vacuum pump
View More Specs

Products 1
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
1128319
Encompass
View Documents Promotion Details
Edwards
C10514645
NW25 Nozzle
Each for $153.61
Only null left
 
Description

Description

  • Made of aluminum
  • Aluminum is ideal for achieving dependable cost-effective performance down to 10-7mbar

Specifications

Specifications

2/10 in.
12 mm
BOC high vacuum pump
1.57 in.
2/5 in.
7 mm
Aluminum
4 cm
Videos
SDS
Documents

Documents