missing translation for 'onlineSavingsMsg'
Learn More

Edvotek™ QuadraSource™ Power Supply

Catalog No. S05704
Change view
Click to view available options
Voltage:
30/300 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S05704 30/300 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05704 Supplier Edvotek™ Supplier No. EPD5010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Power a combination of electrophoresis units with this 650mA power supply.

Run experiments in the least time possible with this powerful, versatile unit.

  • Easy-to-use, fully programmable interface for setting voltage, current or timer control with each parameter displayed in real time
  • Programs may be paused or resumed at any point

Order Info

10 to 300V for one to four units; maximum: 750mA.

Specifications

For Use With (Application) Electrophoresis
For Use With (Equipment) Horizontal or Vertical Electrophoresis Units
Gel Size Mini
Max. Current 500 mA
Timer 0 to 99 hr. 59 min.
Type Power Supply Unit
Max. Voltage 300 V
Voltage 30/300 V
Amperage 650 mA
Frequency 50/60 Hz