missing translation for 'onlineSavingsMsg'
Learn More

Edvotek™ DuoSource™150 Power Supply

Catalog No. S11509E
Change view
Click to view available options
Max. Voltage:
150 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Voltage
S11509E 150 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S11509E Supplier Edvotek™ Supplier No. 509 EMD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Edvotek's DuoSource 150 power supply is designed to power any combination of horizontal or vertical electrophoresis units.

  • Safety features included a fused UL-approved, three-pronged power plug and non-conductive casing
  • Equipped with an easy-to-replace 1 Amp slow burn fuse
  • Delivers direct current, constant voltage at settings of 75 and 150V
  • Maximum current is 300mA

Specifications

For Use With (Application) Electrophoresis
For Use With (Equipment) Horizontal or Vertical Electrophoresis Units
Gel Size Mini
Max. Current 60 mA
Type Dual Power Supply
Includes 1A fuse
Max. Voltage 150 V
Frequency 50/60 Hz