missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Education Wood Chair - Medium Bench Height with Black Foot Ring

Catalog No. S68906B
Change view
Click to view available options
:
Education Wood Chair; Color: Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S68906B Education Wood Chair; Color: Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S68906B Supplier Fisherbrand™ Supplier No. 91256NF
Only null left

Education Wood Chair is height adjustable for 36 in. work surfaces and features contoured seat, manual adjustments, and black adjustable foot ring. 7-ply furniture grade hardwood in natural finish provides a classic look and feel.

  • Adjustable from 18 to 25.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Manual back height and depth adjustments
  • 18-Inch black nylon adjustable foot ring with knob lock
  • Black, nylon-reinforced fiberglass base
  • 7-ply furniture grade hard wood with natural finish

Specifications

Product Type General Seating Chair
Back Style Standard
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 34 lb.
With Armrest No
With Backrest Yes
With Casters No
Finish Black
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Weight (Metric) 15.42 kg
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Frame Material Nylon-reinforced fiberglass
Color Natural
Adjustable (Height) 18 to 25.5 in.
Adjustable Yes
Diameter (English) 27 in.
Diameter (Metric) 68.58 cm
With Lumbar Support No
With Tilt No
Footrest Yes
Material Wood
Seating Type Medium Bench Height
Show More Show Less