missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-969
EDGE™ 48-969 - Economical solution for medium duty applications requiring very high cut resistance, grip and oil-repellence performance in oily environment
Supplier: Ansell 48969060
Description
- Key Features and Benefits
- NBR coating finish: High grip in oily environment
- Optimized visibility: Bright yellow ensures high visibility
- Thermal resistance: Ability to confidently handle hot components
- Description
- Heightened grip: Featuring a fully NBR-coated seamless liner with a rough palm, EDGE™ 48-969 protective gloves offer a highly secure grip in oily environments, while protecting skin from injuries and oil contamination
- Optimized visibility: these bright yellow cut-resistant gloves ensure that hands remain highly visible, promoting safety even in low-light or dark conditions
- Enhanced defenses: EDGE™ 48-969 offers a high level of abrasion resistance and very high cut protection. In addition, the glove provides EN 407 level 1 contact heat protection, making it ideal for workers handling hot equipment, parts and objects.
Specifications
| ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A7, ANSI/ISEA 105-2024 PUN Level 3, EN ISO 21420:2020 | |
| Palm | |
| Nitrile | |
| ANSI A7 | |
| No | |
| Cut-resistant Gloves | |
| EN 388:2016 +A1:2018 | |
| Unisex | |
| Knitwrist | |
| HPPE, Spandex, Nylon, Steel fiber | |
| Case | |
| 48-969 | |
| 13 | |
| 225 to 275 mm |
| EN407:2020, EN 388:2016 +A1:2018 | |
| Knit | |
| Hi-vis Green, Black | |
| Specific | |
| HPPE, Spandex, Nylon, Steel Fiber, Nitrile | |
| 6 | |
| Machining / Stamping / Cutting, Grinding, Assembly of parts, Maintenance, Handling of glass sheets, sharpedged objects, Handling materials with sharp or rough edges, Handling sharp metal or objects | |
| Gray | |
| Rough | |
| Seamless Lining | |
| ANSI/ISEA 105-16 Level 3 | |
| Keystone | |
| 8.85 to 10.82 in. | |
| EDGE |