missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-939
EDGE™ 48-939 - Economical solution for medium duty applications requiring high cut resistance, grip and oil-repellence performance in oily environment
Supplier: Ansell 48939080
Description
- Key Features and Benefits
- NBR coating finish: High grip in oily environment
- Gauntlet design: more oil repellent area and easy donning and doffing
- Thermal resistance: Ability to confidently handle hot components
- Description
- Heightened grip: Featuring a fully NBR-coated seamless liner with a rough palm, EDGE™ 48-939 protective gloves offer a highly secure grip in oily environments, while protecting skin from injuries and oil contamination
- Gauntlet design: EDGE™ 48-939 hand protection gloves' gauntlet extends oil repellent area and makes donning and doffing easy.
- Enhanced defenses: EDGE™ 48-939 offers a high level of abrasion resistance and cut protection. In addition, the glove provides EN 407 level 1 contact heat protection, making it ideal for workers handling hot equipment, parts and objects.
Specifications
| ANSI/ISEA 105-2024 ABR Level 6, ANSI/ISEA 105-2024 Cut Level A4, ANSI/ISEA 105-2024 PUN Level 4, EN ISO 21420:2020 | |
| Palm | |
| Nitrile | |
| ANSI A4 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:2016 +A1:2018 | |
| Unisex | |
| Gauntlet | |
| Polyester, HPPE, Spandex | |
| Case | |
| 48-939 | |
| 13 | |
| 285 to 345 mm |
| EN407:2020, EN 388:2016 +A1:2018 | |
| Knit | |
| Black | |
| Specific | |
| Polyester, HPPE, Spandex, Nitrile | |
| 8 | |
| Machining / Stamping / Cutting, Grinding, Assembly of parts, Maintenance, Handling of glass sheets, sharpedged objects, Handling materials with sharp or rough edges, Handling sharp metal or objects | |
| Black | |
| Rough | |
| Seamless Lining | |
| ANSI/ISEA 105-16 Level 4 | |
| Keystone | |
| 11.22 to 13.58 in. | |
| EDGE |