missing translation for 'onlineSavingsMsg'
Learn More

Ansell EDGE™ 48-939

Catalog No. 17986134
Change view
Click to view available options
Size:
10
11
12
6
7
8
9
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17986134 6
17986135 7
17986136 8
17986137 9
17986138 10
17986139 11
17986140 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17986134 Supplier Ansell Supplier No. 48939060

EDGE™ 48-939 - Economical solution for medium duty applications requiring high cut resistance, grip and oil-repellence performance in oily environment

  • Key Features and Benefits
  • NBR coating finish: High grip in oily environment
  • Gauntlet design: more oil repellent area and easy donning and doffing
  • Thermal resistance: Ability to confidently handle hot components
  • Description
  • Heightened grip: Featuring a fully NBR-coated seamless liner with a rough palm, EDGE™ 48-939 protective gloves offer a highly secure grip in oily environments, while protecting skin from injuries and oil contamination
  • Gauntlet design: EDGE™ 48-939 hand protection gloves' gauntlet extends oil repellent area and makes donning and doffing easy.
  • Enhanced defenses: EDGE™ 48-939 offers a high level of abrasion resistance and cut protection. In addition, the glove provides EN 407 level 1 contact heat protection, making it ideal for workers handling hot equipment, parts and objects.

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 6, ANSI/ISEA 105-2024 Cut Level A4, ANSI/ISEA 105-2024 PUN Level 4, EN ISO 21420:2020
Certifications/Compliance (Europe) EN407:2020, EN 388:2016 +A1:2018
Coated Area Palm
Construction Knit
Coating Material Nitrile
Color Black, Purple
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material Polyester, HPPE, Spandex, Nitrile
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:2016 +A1:2018
For Use With (Application) Machining / Stamping / Cutting, Grinding, Assembly of parts, Maintenance, Handling of glass sheets, sharpedged objects, Handling materials with sharp or rough edges, Handling sharp metal or objects
Gender Unisex
Glove Cuff Color Black
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Polyester, HPPE, Spandex
Lining Seamless Lining
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 4
Series 48-939
Thumb Style Keystone
Yarn Gauge 13
Length (English) 11.22 to 13.58 in.
Length (Metric) 285 to 345 mm
Product Line 48-939
Show More Show Less