missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-929 Double Layer Nitrile Coated Gloves
Description
- Fully dipped NBR coating keeps hands dry and comfortable when handling oily parts and tools
- Textured palm enhances grip capabilities
- Seamless liner is comfortable and flexible
- Elastic knitwrist ensures a secure fit
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black, Gray |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Fiberglass, Polyethylene, Spandex |
| Product Type | Dip-coated Gloves |
| Size | 6 |
| Show More |