missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Economy Three-Legged Force Table

Catalog No. S12945
Change view
Click to view available options
Economy Three-Legged Force Table; Diameter: 29.84 cm (11.75 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12945 Economy Three-Legged Force Table; Diameter: 29.84 cm (11.75 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12945 Supplier Eisco™ Supplier No. PH0347FT

Make dissection easy with the proper tools. The Economy Three-Legged Force Table is great for student benchtops as it does not take up much space and is collapsible.

  • Apparatus includes: (1) Force Table Top, (3) Legs with leveling feet, (4) Bench top mounting pulleys, (1) Set of mass strings
  • 11.75 in. Diameter force table with 0.5 degree graduations, constructed of highly durable ABS plastic
  • Ideal for use with force sensors, spring scales, and newton meters
  • Adjustable feet for each leveling (3 feet)

Specifications

Diameter (Metric) Outside 29.84 cm
Material ABS Plastic
Product Type Force Table
For Use With (Application) Force sensors, spring scales, and newton meters
Includes (1) Force Table Top, (3) Legs with leveling feet, (4) Bench top mounting pulleys, (1) Set of mass strings
Diameter (English) Outside 11.75 in.