missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Economy Processed VOA Glass Vials with Septa
GREENER_CHOICE

Catalog No. 05719106
Change view
Click to view available options
Color:
Amber
Clear
Closure Type:
Septa Cap (Bonded)
Septa Cap (Unbonded)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type
05719106 Clear Septa Cap (Unbonded)
1496590 Amber Septa Cap (Unbonded)
05719706 Clear Septa Cap (Bonded)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05719106 Supplier Thermo Scientific™ Supplier No. SB360040

Keep costs low while eliminating the need to wash vials in-house with these economy processed VOA glass vials, processed the same way as our certified VOA vial, but come without certification documentation.

Keep costs low while eliminating the need to wash vials in-house. Thermo Scientific™ Processed VOA Glass Vials with Septa feature no-frills packaging but the peace-of-mind you get with more costly certified vials. Septa vials are processed the same way as our certified VOA vial, but come without certification documentation. Bulk packed glass-to-glass in shrink-wrapped trays. No barcoding or other add-ons.

Features:

  • Vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Clear or amber vials; Amber is recommended for light-sensitive analytes
  • Available in the standard 40mL size
  • Open-top white polypropylene cap with choice of standard 0.125 in. septum or thinner 0.060 in. septum
  • Caps with 0.125 in. septum are unbonded, allowing septum to be replaced as needed
  • Caps with 0.060 in. thinner septum are bonded to ensure a secure seal and prevent unseating when punctured
  • Directly compatible with automation; thin septa vial is optimized for easy needle puncture
  • Closures assembled to vials
  • Economically packed glass-to-glass in shrink-wrapped trays, bulk 144/cs

Includes: Economy

Processed vials:

  • Processed to meet or exceed EPA performance-based standards for volatile organic analysis; no certificate

Specifications

Description I-Chem 40mL Vial clear 0.125 in. unbonded septum processed bulk gtg
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
Septum 0.125 in. Unbonded
Height (English) 3.75 in.
Level Processed
No. per Case 144
Replacement Closure 297-2414/288-0022
Volume (English) 1 oz.
Volume (English) Brim 1.5 oz.
Volume (Metric) Brim 44 mL
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Septa Cap (Unbonded)
Quantity 144 Cs.
Thickness (Metric) 3.17 mm
Closure Size 24-414
For Use With (Equipment) Volatile Organic Analysis
Certifications/Compliance Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Height (Metric) 95 mm
Product Type Vial
Show More Show Less