missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Economy Grade Latex Coated Palm Gloves
Description
- Red latex, smooth palm coated
- Coated palm offers abrasion resistance and increased grip
- Uncoated back allows hands to breathe
- Ideal for assembly, construction, inspection, material handling, refuse handling, and landscaping
Specifications
Specifications
| Coated Area | Palm |
| Coating Material | Latex |
| Color | Natural |
| Grade | Economy |
| Material | Polycotton |
| Product Type | Dip-coated Gloves |
| Size | Small |
| For Use With (Application) | Assembly, Construction, Inspection, Material Handling, and Landscaping |
| Glove Cuff Style | Continuous Knit |
| Series | 39-C121 |
| Show More |