missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Economy Atwood Machine

Catalog No. S12940
Change view
Click to view available options
Economy Atwood Machine; Includes: 8.25 in. Rod, 2 in. (Dia.) Pulleys
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12940 Economy Atwood Machine; Includes: 8.25 in. Rod, 2 in. (Dia.) Pulleys
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12940 Supplier Eisco™ Supplier No. PH0320

Demonstrate basic principles of dynamics and acceleration. The Economy Atwood Machine consists of two 2 in. diameter low friction pulleys attached to an aluminum rod.

  • Both pulleys are made of hard blue plastic with a metal bearing to create low friction when in use.

Specifications

Product Type Atwood Machine Module Set
Material Plastic Pulleys, Metal Rod
Includes Rod (8.25 in.), Pulleys (2 in. dia.)
Length (English) 8.25 in.
Length (Metric) 21 cm