missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Economical Stainless Steel Bowls

Catalog No. S43759
Change view
Click to view available options
Capacity (English):
5 qt.
13 qt.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S43759 5 qt.
S43761 13 qt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S43759 Supplier United Scientific™ Supplier No. BWE500

Economical bowls are constructed from 204Cu stainless steel for corrosion resistance at a lower cost.

  • United Economical Bowls are constructed from 204Cu stainless steel for corrosion resistance at a lower cost.
  • Bowls feature a polished mirror surface for easy mixing and cleaning.
  • Can withstand temperatures up to 1400°F (760°C).
  • Meets NSF standards.

Specifications

Material Stainless Steel
Capacity (Metric) 4.7 L
Capacity (English) 5 qt.
Diameter (English) 11.75 in.
Height (English) 4 in.
Shape Round
Product Type Bowl