missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jenway™ Economical Flame Photometer
Description
Includes
One each of Na+, K+, Li+, Ca+, and Ba+ filters, two meters each of gas and air tubing, and necessary fittings.
Unit comes with Na+, K+, Li+, Ca+, and Ba+ filters
Certifications
CE
Warranty
2 Years
Specifications
Specifications
| Certifications/Compliance | CE |
| Detector Type | Flame Emission Spectroscopy |
| Display | LED |
| IP Rating | None |
| Languages | English |
| Light Source | Flame |
| Type | Flame Photometer |
| Voltage | 115 V |
| Height (English) | 16.5 in. |
| Height (Metric) | 42 cm |
| Show More |