missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Econo CurtainCleaner™ Irradiated Tool and Covers
GREENER_CHOICE

Catalog No. 19436115
Change view
Click to view available options
Material:
Smooth Knit Polyester, Polyester, Polyester
Textured Polyester, Polyester, Polyester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19436115 Smooth Knit Polyester, Polyester, Polyester
19436112 Textured Polyester, Polyester, Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19436115 Supplier Micronova™ Supplier No. ECC614IR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This stainless steel, curtain cleaning adapter works with a choice of slipcovers to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once. The adapter connects to any of the SSU series handles.

The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.

  • Simple clamp tool for cleaning vinyl strip curtains
  • Electropolished stainless steel adapter with dual 14-inch bar clamps
  • Cleans both sides of strip curtain at the same time
  • Covers available in a choice of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Designed for clean and controlled environments
  • Adapter connects to SSU series handles for extended reach
  • Gamma Irradiated covers available for aseptic areas
  • Holds up to alcohol and strong disinfectants
  • Launderable for re-use
  • Autoclavable

Specifications

Dimensions 35.6 x 5.1 cm (14 x 2 in.)
Product Type Irradiated Flat Head Mop Cover
Model ECC6-14IR
Color White
Length (English) 14 in.
Sterility Sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 5.1 cm
Width (English) 2 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12 Pk.
Includes Stainless Steel Fasteners
For Use With (Equipment) QDECC-14 Mop Adapter
For Use With (Application) Cleaning and Sanitization Cleanroom Strip Curtains
Certifications/Compliance ISO 9001
Color-coded No
Material Smooth Knit Polyester, Polyester, Polyester
Show More Show Less