missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZING™ Enterprises Eco Safety Projecting Sign, Fire Blanket
ZING Enterprises Eco Safety Projecting sign is available as a V style or L style from recycled plastic.
$34.47 - $36.13
Specifications
| Material | Plastic |
|---|---|
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| For Use With (Application) | Communication |
| Height (English) | 7 in. |
Description
Features:
- Clearly communicates critical safety information
- Two-sided projecting design significantly increases visibility, and is ideal for designating important workplace locations
- Made in the USA from 70% post-consumer recycled plastic
- Two mounting holes and adhesive tabs are included for easy installation
- Recycled materials support sustainability initiatives and LEED credits
Specifications
| Plastic | |
| Corner Holes | |
| 7 in. | |
| Fire Blanket |
| 1 Ea. | |
| Communication | |
| English | |
| White on Red |