missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Eco Best Technology™ Disposable Nitrile Gloves
Eco Best Technology™ (EBT) biodegradable nitrile disposable gloves provide comfort, dexterity and performance across a wide range of industrial applications.
Supplier: SHOWA™ 6112PFXL
Description
- Same performance as non-EBT nitrile disposable gloves
- Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
- Decreased risk of allergies
- Second-skin fit and feel
- Recommended for industrial applications including food, pharmaceutical, utilities, construction, agricultural and automotive
Compliance
Data Testing is available upon request.
Specifications
| ASTM D5511-18, ASTM D5526 | |
| Industrial | |
| Black | |
| No Texture | |
| Nitrile | |
| 4 mil | |
| 6112PFXL |
| EN 374-2:2003, EN 374-1:2016/Type B, EN 374-5:2016 | |
| 1.5 | |
| Single-use | |
| Yes | |
| X-Large | |
| 0.10 mm |