missing translation for 'onlineSavingsMsg'
Learn More

BD Eclipse Hypodermic Needles

Catalog No. 1482125
Change view
Click to view available options
Gauge:
18 G
21 G
23 G
25 G
Length (English):
1 in.
1.5 in.
Length (Metric):
2.5 cm
3.8 cm
Product Type:
Hypodermic Needle
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English) Length (Metric) Product Type
1482125 18 G 1.5 in. 3.8 cm Hypodermic Needle
1482121 23 G 1 in. 2.5 cm Hypodermic Needle
1482124 21 G 1.5 in. 3.8 cm Hypodermic Needle
1482120 25 G 1 in. 2.5 cm Hypodermic Needle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1482125 Supplier BD Supplier No. 305766

missing translation for 'validMainframeMsg'

Designed with pivoting needle technology for single-handed activation

No hard surface is required with this needle-based, safety-engineered injection device.

  • For use with BD Luer Lok
  • Sterile
  • Shelf Life: 5 years

Specifications

Product Type Hypodermic Needle
Material Stainless Steel
Sterility Sterile
Actuation Single-handed
Connectors Luer-Lok
Disposable Single-use
For Use With (Application) Minimize injection pain and patient discomfort with pivoting shielding mechanism, needle-based design facilitates standardization and SKU reduction
For Use With (Equipment) BD Luer-Lok Syringe
Gauge 18 G
Hub Material Polypropylene
Includes Pivoting Shielding Mechanism
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Style Bevel Point
Thickness (Wall) Regular
Show More Show Less