missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Eclipse Hypodermic Needles
Designed with pivoting needle technology for single-handed activation
Supplier: BD 305761
Description
No hard surface is required with this needle-based, safety-engineered injection device.
- For use with BD Luer Lok
- Sterile
- Shelf Life: 5 years
Chemical Identifiers
| Hypodermic Needle | |
| Sterile | |
| Single-use | |
| Bevel Point |
Specifications
| Hypodermic Needle | |
| Sterile | |
| Blue | |
| Single-use | |
| BD Luer-Lok Syringe | |
| Polypropylene | |
| 1 in. | |
| Bevel Point |
| Stainless Steel | |
| Single-handed | |
| Luer-Lok | |
| Minimize injection pain and patient discomfort with pivoting shielding mechanism, needle-based design facilitates standardization and SKU reduction | |
| 25 G | |
| Pivoting Shielding Mechanism | |
| 2.5 cm | |
| Regular |