missing translation for 'onlineSavingsMsg'
Learn More

Torrey Pines Scientific™ EchoTherm™ IN30 and IN40 Series Benchtop Chilling/Heating Incubator, 27.5 L, ABS Plastic

Catalog No. 1168021
Encompass
Change view
Click to view available options
Voltage:
12 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
1168021 12 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1168021 Supplier Torrey Pines Scientific™ Supplier No. IN30

Temperature Range: 4°C to 70°C

Specifications

Capacity (English) 0.97 cu. ft.
Certifications/Compliance UL, CSA, CE
Capacity (Metric) 27.5 L
Chamber Material ABS Plastic
Temperature Range (Metric) 4°C to 70°C
Type Chilling/Heating Incubator
Display LCD
Model IN30
Temperature Accuracy ±0.1°C
Warranty 1 Year
Width (English) 22.25 in.
Width (English) Interior 14 in.
Width (Metric) 56.5 cm
Width (Metric) Interior 35.6 cm
Height (English) 15.5 in.
Height (English) Interior 12 in.
Height (Metric) 39.4 cm
Height (Metric) Interior 30.5 cm
Diameter (English) Inside 10 in.
Diameter (English) Outside 18.5 in.
Diameter (Metric) Inside 64.5 cm
Diameter (Metric) Outside 47 cm
Weight (English) 36 lb.
Weight (Metric) 16.3 kg
Electrical Requirements 12 V, 50/60 Hz
Voltage 12 V
Frequency 50/60 Hz
Show More Show Less