missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ EC 2000 PT-CO EComparator

Catalog No. 15398331
Change view
Click to view available options
Type:
EC 2000 PT-CO Color Scale
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
15398331 EC 2000 PT-CO Color Scale
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15398331 Supplier Lovibond™ Supplier No. 162010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Instrument in carrying case, 3 x 50mm W100 (plastic) cells, 1 x 50mm W100 (OG) cell, ,1 x Glass Standard, 1 x 60mL bottle Validation Standard, Four AA batteries, Instruction manual

Provides an easy way to transition from subjective visual measurement to a nonsubjective, accurate electronic measurement.

  • Digital, portable, push-button technology
  • View difference in color with a simple click of a button and switch between On-Screen Color and On-Screen Numerical display
  • Easily programmable with instinctive menus on touch screen
  • Set own language, date and time, view preferences and create projects with individual tolerance settings
  • On-screen warning system of: Within Tolerance: Green, Outside Tolerance: Red, On Border of Tolerance: Amber
  • Provides immediate reporting from lab or on-site
  • Large data storage (>20,000 readings) and USB connectivity ensure readings can be stored and shared easily and quickly
  • Enhanced flexibility with software packages for Windows™ and multiple language support on-screen
  • Integrated light shield to protect sample from ambient light and a flexible path length and cell choice (plastic or glass) for flexibility of application

General Specifications

  • Light Source: White LED (25 year lifetime)
  • Sensors: Tristimulus Detectors, Reference and Sample
  • Display Size: 3.5 in.
  • Display Resolution: 320 x 240
  • Color: 24 Bit (True Colour)
  • Touchscreen: Resistive
  • Keypad: Three key tactile membrane
  • Sample Cell Type: W100 Spectrophotometer
  • Filter Chamber: EC Range Holders
  • Casing Material: Flame Retardant ABS
  • Power Source: USB or Battery
  • Power Batteries: four AA Batteries
  • Interfaces: USB 2.0 (mini USB receptacle)
  • Max. Sample Temperature: 80°C
  • Supported Languages: English, French, German, Spanish, Italian, Chinese, Japanese, Russian
  • Casing Size (D x W x H): 21 x 10.6 x 5.7cm

Technical Specifications

  • Colour Scale: Platinum-Cobalt
  • Range; 0 to 500
  • Resolution: 1 Pt-Co Unit
  • Repeatability; ±3% + 1 Pt-Co Units
  • Path Length: 50mm
  • Standards: ASTM D1209
  • Comparator View: Two Field

Applications

  • Used to measure clear to dark amber liquids
  • Water industry, clear oils, chemicals and petrochemicals such as glycerine, plasticisers, solvents, carbon tetrachloride and petroleum spirits

Specifications

Data Storage >20,000 readings
Battery Type 4 x AA
Detector Type Tristimulus
Display Touchscreen
Dimensions (L x W x H) Casing: 21 x 10.6 x 5.7 cm
Languages English, French, German, Spanish, Italian, Russian, Chinese, Japanese
Light Source White LED
Type EC 2000 PT-CO Color Scale
For Use With (Application) Water industry, clear oils, chemicals and petrochemicals such as glycerine, plasticisers, solvents, carbon tetrachloride and petroleum spirits
Includes Instrument in carrying case, 3 x 50mm W100 (plastic) cells, 1 x 50mm W100 (OG) cell, ,1 x Glass Standard, 1 x 60mL bottle Validation Standard, Four AA batteries, Instruction manual
Material Flame Retardant ABS
Pathlength 50 mm
Range 0 to 500
Resolution 1 Pt-Co Unit
Show More Show Less