missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One EASYstrainer Cell Strainer, Small, for 1.5 to 15 mL Tubes
GREENER_CHOICE

Catalog No. 07001108
Change view
Click to view available options
Mesh Size:
20 μm
40 μm
100 μm
Color:
Green
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mesh Size Color
07001108 100 μm Yellow
07001105 20 μm Red
07001106 40 μm Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07001108 Supplier Greiner Bio-One Supplier No. 542100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For fast and safe filtration of cell suspensions and primary cell isolates

  • Small diameter
  • Single packed
  • For tubes from 1.5 to 15 mL volume
  • Handle and mantle surface for improved aseptic handling
  • Venting slot for fast filtration, prevents liquid overspill
  • Stackable for sequential filtration in one step
  • Invertible upper part for recovery of retained cells

Specifications

Color Yellow
Product Type Cell Strainer
Sterility Sterile
For Use With (Equipment) Tubes, 1.5 to 15 mL
Mesh Size 100 μm