missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasyReach™ Cleaning System: Cleaning Tool
GREENER_CHOICE

Catalog No. 19161028
Change view
Click to view available options
Material:
Polypropylene
Stainless Steel
Product Type:
1 Piece Lay Flat Frame
Lay Flat Frame
Lay Flat Mop Frame
Length (English):
7.5 in.
16.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Length (English)
19161028 Polypropylene Lay Flat Frame 7.5 in.
361046950 Stainless Steel Lay Flat Mop Frame 7.5 in.
361046949 Stainless Steel 1 Piece Lay Flat Frame 16.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19161028 Supplier Contec™ Supplier No. 2685P

Passes easily through transfer hatches, requires no assembly and is maintenance-free. EasyReach™ Cleaning System is ideal for isolators, cabinets, laminar air-flow hoods, glove boxes and other mini environments.

EasyReach™ Cleaning System consists of a lightweight stainless steel 1 piece cleaning tool and interchangeable disposable and absorbant cleaning pads that provide effective cleaning and disinfection in hard to reach areas.
  • Rectangular shape makes overlapping straight-line action easy to achieve
  • Low profile 360° pivoting head allows quick easy access to awkward areas
  • Hinged joint and lightweight design
  • Easy grab edge on the cleaning pad ensures pad fits tightly on the mop head frame; easy to replace with gloved hands
  • Small pack quantities are optimized for single session use
  • Well-fitted quilted polyester pad ensures effective, even surface coverage, reducing the number of viable and non-viable contaminants and ensuring maximum residue removal
  • Sorbent double layer Quiltec™ sealed-edge pads ensure particles and fibers are minimized
  • Cleaning pads available presaturated with 70% IPA
Note: Cleaning Pads are sold separately (see MEQT0001, MEQT0002, PSME0001). See QuickConnect™ Mop head frames and handles for long handled EasyReach option.

Specifications

Product Type Lay Flat Frame
Length (English) 7.5 in.
Sterility Non-sterile
Length (Metric) 19 cm
Disposable Reusable
For Use With (Application) Rigid, Flexible Film, Half Suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators
Material Polypropylene