| Accuracy (mV) |
0.1 |
| Accuracy (pH) |
0.01 |
| Accuracy (Temperature) |
0.2°C |
| Backlight Option |
Yes |
| Blank Options |
Manual |
| Burette Sizes |
10 mL, 20 mL, or 50 mL (Standard Delivery) |
| Calibration Points |
2 |
| Calibration Points (pH) |
4.10/9.21/11.00; 1.68/4.00/10.01; 1.680/4.003/12.460; or User defined |
| Certifications/Compliance |
CE, CSA |
| Connector Types |
BNC, USB A, USB B, Mini-DIN, RCA |
| Cycles Per Titration Run |
Maximum number of samples in a series is 5. When choosing this option the mean value and RSD is calculated. |
| Data Management Details |
Export via USB, USB Printer |
| Description |
Easy Dose |
| Detection Range |
Color indicator dependent |
| Display Type |
4.3 inch Touchscreen |
| Type |
Manual / Semi-Automated |
| For Use With (Application) |
Sample / Standard Preparation, Dosing, Liquid Handling |
| Includes |
EasyPlus Burette 50 mL, Valve, Power Cable, Power Adapter, Tubing Set, Documents |
| Inputs |
BNC, USB A, USB B, Mini-DIN, RCA |
| Keypad |
Touchscreen |
| Material |
PP GF30 |
| Methods |
Auto Dosing, Sample / Standard Prep |
| Model |
Easy Dose |
| Power Supply |
24 VDC / 1.25 A |
| Precision |
0.5% RSD |
| Range (mV) |
±2000 mV |
| Range (pH) |
0 to 14 |
| Relative Humidity Range |
Max. 80% at 31°C |
| Resolution |
±0.1mV |
| Resolution (Temperature) |
0.1°C |
| Sample ID |
None, Fixed, Variable |
| Sample Size |
User Defined |
| Stirrer Probe Speeds |
Low, Medium, High, Maximum |
| Temperature (English) Operating |
0°F to 212°F |
| Temperature (Metric) Operating |
5°C to 40°C |
| Temperature Range (English) Ambient |
41°F to 104°F |
| Temperature Range (Metric) |
0 to 100°C |
| Temperature Range (Metric) Ambient |
5°C to 40°C |
| Temperature Selection |
°C / °F |
| Time and Date |
Yes |
| Titrant Determination |
null |
| Titration Process Control |
Normal, Fast, Cautious, Very cautious, User defined |
| Titration Setup Wizard |
iTitrate |
| Titration Types |
Color dependent endpoint |
| Updateable Firmware |
Yes |
| Volume (Metric) Sample |
100 mL Beaker |
| Warranty |
12 months |
| Dimensions (L x W x H) |
220 x 170 x 350 mm |
| Length (English) |
8.7 in. |
| Length (Metric) |
220 mm |
| Width (English) |
6.7 in. |
| Width (Metric) |
170 mm |
| Depth (English) |
8.66 in. |
| Depth (Metric) |
220 mm |
| Electrical Requirements |
100 to 240 V ±10% 50/60Hz |
| Voltage |
100/240 V ±10% |
| Frequency |
50/60 Hz |
| Burette Functions |
Dispense, Dose |
| Functions Available |
Sample / Standard Prep, Dosing |
|
Show More
Show Less
|
|