missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ EasyPlus Density Meter
Description
- EasyDirect PC software efficiently manages data, allowing for the creation of reports, graphs and monitoring of samples over time. Up to three density meters or refractometers can be connected, in any combination
- LongClick™ allows for initiating routine analyses in 1 second
- Automatic viscosity correction for viscous samples
- Integrated air pump for easy cleaning and drying
- SimpleCheck™ performance verification standards
ACCESSORIES
- Print your results quickly and easily with the USB-P25 printer
- Start SimpleCheck workflows or scan sample IDs with a USB barcode reader
- Ensure even more drying efficiency for your instrument with the drying tower
Specifications
Specifications
| Display Type | 4.3 in. capacitive display with color touchscreen |
| Languages | English, French, Spanish, Chinese, Italian, Russian, Polish, Korean, German, Turkish, Portuguese, Bahasa Indonesian, Thai |
| Temperature Range (Metric) | 5°C to 25°C |
| Tolerance | 0.0003 g/cm³ |
| Resolution | 0.0001 g/cm³ |
| Accuracy | ±0.0005 g/cm³ |
| Weight (Metric) | 4 kg |
| Measurement Range | 0 to 3 g/cm³ |
| Product Type | Benchtop Density Meter |
| Height (Metric) | 155 mm |
| Show More |