missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ EasyPlus Density Meter

Catalog No. 13940086
Change view
Click to view available options
Temperature Range (Metric):
15°C to 25°C
5°C to 25°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13940086 15°C to 25°C
13940087 5°C to 25°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13940086 Supplier METTLER TOLEDO™ Supplier No. 30468670
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Robust density meter that offers everything needed for routine applications in a strikingly small footprint: fast measurements with automatic temperature control, small sample volumes, minimal operator dependency and more.

  • EasyDirect PC software efficiently manages data, allowing for the creation of reports, graphs and monitoring of samples over time. Up to three density meters or refractometers can be connected, in any combination
  • LongClick™ allows for initiating routine analyses in 1 second
  • Automatic viscosity correction for viscous samples
  • Integrated air pump for easy cleaning and drying
  • SimpleCheck™ performance verification standards

ACCESSORIES

  • Print your results quickly and easily with the USB-P25 printer
  • Start SimpleCheck workflows or scan sample IDs with a USB barcode reader
  • Ensure even more drying efficiency for your instrument with the drying tower

Specifications

Display Type 4.3 in. capacitive display with color touchscreen
Languages English, French, Spanish, Chinese, Italian, Russian, Polish, Korean, German, Turkish, Portuguese, Bahasa Indonesian, Thai
Temperature Range (Metric) 15°C to 25°C
Weight (Metric) 4 kg
Resolution 0.001 g/cm³
Accuracy ±0.001 g/cm³
Tolerance 0.002 g/cm³
Product Type Benchtop Density Meter
Height (Metric) 155 mm
Measurement Time Sample Dependent
Description Standard EasyPlus Density Meter Easy D30
Measurement Range 0 to 3 g/cm³
Sample Volume 1.2 mL
For Use With (Application) Measuring Density, Specific Gravity
Show More Show Less