missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Easypet™ 3
GREENER_CHOICE

Catalog No. 12654105
Change view
Click to view available options
Volume (Metric):
0.1 to 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
12654105 0.1 to 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12654105 Supplier Eppendorf™ Supplier No. 4430000018
  • ONLINE EXCLUSIVE PRICE
    $1,119.94
    $897.45 / Each

    Save $222.49

    20.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Edge

missing translation for 'validMainframeMsg'

The lightweight, well-balanced Easypet 3 has been designed considering all ergonomic findings to fit comfortably in your hand and matches its shape to allow for fatigue-free pipetting.

  • Intuitive and convenient speed adjustment simply done with the tips of your fingers
  • Lightweight, well-balanced and ergonomic design that allows for fatigue-free pipetting
  • Vibrant backlit LEDs provide optical feedback of the remaining battery life
  • Lithium polymer rechargeable battery offers long cordless runtime
  • Smooth setting of pump speed
  • Operation while recharging is possible
  • Autoclavable pipette adapter for sterile applications
  • Quick release of aspirating cone for easy exchange of membrane filters

Specifications

Battery Type Lithium polymer, Capacity: 1,100 mAh/3.7 V
Number of Channels 1
Volume (Metric) 0.1 to 100 mL
Weight (Metric) 160 g