missing translation for 'onlineSavingsMsg'
Learn More

Contec™ DualClean™ Softwall Strip Cleaner System
GREENER_CHOICE

Catalog No. 19168808
Change view
Click to view available options
Product Type:
Dual Clean Cover
Dual Clean Frame
Material:
Polyester Knit
Polyester Microfiber
Stainless Steel (304)
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material Sterility
19168808 Dual Clean Cover Polyester Microfiber Non-sterile
19168807 Dual Clean Cover Polyester Knit Non-sterile
19168805 Dual Clean Frame Stainless Steel (304) Non-sterile
19168820 Dual Clean Cover Polyester Knit Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19168808 Supplier Contec™ Supplier No. DCMD0001

Designed to thoroughly and economically clean vinyl strip curtains with ease. DualClean™ Softwall Strip Cleaner System is a unique system that enables one operator to quickly clean both sides of a 4 to 12 in. plastic strip curtains in a single pass.

DualClean System:

The system includes stainless steel frame with two curved-surface arms, fabric covers and a QuickConnect™ handle. QuickConnect handles are interchangeable. The recommended handle for the DualClean system is cat. no. 19168806, extendable fiberglass handle. All parts are sold separately.
  • Easily and uniformly cleans both sides of the length of the strip
  • Two fabric covers available to meet cleaning needs:
    • Microfiber terrycloth removes and traps dust and other visible contaminants
    • Quiltec™ knit polyester is ideally suited to critical environments
  • Frame attaches to a wide variety of Contec handles
  • Electropolished frame is autoclavable and resistant to most chemicals and disinfectants

Specifications

Dimensions 67 x 7 cm (26.3 x 2.77 in.)
Color Code White
Product Type Dual Clean Cover
Model DCMD0001
Length (English) 26.3 in.
Sterility Non-sterile
Length (Metric) 66.8 cm
Autoclavable Not Autoclavable
Width (Metric) 7 cm
Width (English) 2.77 in.
Disposable Single-use
For Use With (Application) Enables one operator to easily and quickly clean both sides of the plastic strip curtains in a single pass
Certifications/Compliance ISO Class 6 to 8, Grade C/D Areas
Color-coded No
Material Polyester Microfiber
Show More Show Less