missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ DualClean™ Softwall Strip Cleaner System

Description
DualClean System:
The system includes stainless steel frame with two curved-surface arms, fabric covers and a QuickConnect™ handle. QuickConnect handles are interchangeable. The recommended handle for the DualClean system is cat. no. 19168806, extendable fiberglass handle. All parts are sold separately.- Easily and uniformly cleans both sides of the length of the strip
- Two fabric covers available to meet cleaning needs:
- Microfiber terrycloth removes and traps dust and other visible contaminants
- Quiltec™ knit polyester is ideally suited to critical environments
- Frame attaches to a wide variety of Contec handles
- Electropolished frame is autoclavable and resistant to most chemicals and disinfectants
Specifications
Specifications
| Dimensions | 67 x 7 cm (26.3 x 2.77 in.) |
| Color Code | White |
| Product Type | Dual Clean Cover |
| Model | DCQT0001 |
| Length (English) | 26.3 in. |
| Sterility | Non-sterile |
| Length (Metric) | 66.8 cm |
| Autoclavable | Not Autoclavable |
| Width (Metric) | 6 cm |
| Width (English) | 2.5 in. |
| Show More |