missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ EasyClean™ Padded Isolator Cleaning Tool Covers

Catalog No. 296367236
Catalog No. 296367236 Supplier Berkshire™ Supplier No. EC360.PAD.6

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect surfaces and improve cleaning consistency with EasyClean™ 360 Padded ICT Covers. Made from 100% continuous filament polyester knit, these autoclavable covers provide cushioned, absorbent coverage, secure fit, and reduced residues and contaminants on the isolator cleaning tool.

  • Made from Berkshire Choice™ SuperSorb 100% continuous filament knitted polyester material
  • Laundered and packaged in an ISO Class 4 cleanroom for superior fiber, particle and residue performance
  • Foam-free cushioned design ensures even surface coverage with reduced residues and contaminants
  • Easy installation and secure fit on the mop head
  • Recommended for use with the EasyClean™ 360 Knitted Polyester Elastic Covers
  • Compatible for use in ISO Class 3/EU Grade A environments after sterilizing
  • Validated sterile dry and pre-saturated options available (70% IPA, 30% DI water)

Specifications

Dimensions 4 x 7 in. (10 cm x 18 cm)
Product Type Isolator Cleaning Tool Cover
Head Type Triangular
Length (English) 7 in.
Length (Metric) 18 cm
Width (Metric) 10 cm
Width (English) 4 in.
Size 4 x 7 in.
Disposable Single-use
For Use With (Equipment) EasyClean 360 Isolator Cleaning System
For Use With (Application) Cleaning of Compounding Isolators, Biological Safety Cabinets, Laminar Flow Hoods, Other Critical Mini Environments
Certifications/Compliance ISO Class 3 to 8, Cleanroom Class 1 to 100,000, EU Grade A/B/C/D, USP ,
Color-coded No
Material Polyester Knit
Show More Show Less