missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VAI Easy2Gown™ Mitcool 1700 Classic Cleanroom Coveralls
Description
- Bonded polypropylene with laminate
- Sewn thumb loops to eliminate shifting
- Piped seams with reinforced stitches
- Excellent chemical resistance
- Disposable
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 4X-Large |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Thumb Loop |
| Hood Type | Unhooded |
| Seam Type | Piped, Stitched |
| Sterility | Sterile |
| Show More |