missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VAI Easy2Gown™ Mitcool 1700 Classic Cleanroom Coveralls
Easy2Gown™ Mitcool 1700 Classic Cleanroom Coveralls feature a proprietary fold that reduces the chance of the individual contaminating the outside of the garment.
Supplier: VAI 1700PES17002
Description
- Bonded polypropylene with laminate
- Sewn thumb loops to eliminate shifting
- Piped seams with reinforced stitches
- Excellent chemical resistance
- Disposable
Specifications
| Cleanroom Coveralls | |
| Polypropylene | |
| Single-use | |
| Thumb Loop | |
| Piped, Stitched | |
| Elastic wrist and ankle, double-stitched sewn thumb loops with bound edges | |
| Use in Class 100 (Grade A, ISO 5), Class 10,000 (Grade B, ISO 7) and in Class 100,000 (Grade C, ISO 8) areas in both aseptic and non-aseptic manufacturing and testing operations |
| Large | |
| White | |
| Elastic | |
| Unhooded | |
| Sterile | |
| 1700P |