missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VAI Easy2Gown™ Mitcool 1700 Cleanroom Coveralls with Attached Boots
Cleanroom coveralls feature a proprietary fold that reduces the chance of the wearer contaminating the outside of the garment.
Supplier: VAI 1800PEBS1821
Description
- Bonded polypropylene with laminate
- Sewn thumb loops to eliminate shifting
- Piped seams with reinforced stitches
- Excellent chemical resistance
- Disposable
Specifications
| Cleanroom Coveralls | |
| White | |
| Elastic, Attached Boots | |
| Unhooded | |
| Piped, Stitched | |
| 1800P-EHB-S |
| 4X-Large | |
| Single-use | |
| Elastic | |
| Zipper | |
| Sterile | |
| Use in Class 100 (Grade A, ISO 5), Class 10,000 (Grade B, ISO 7) and in Class 100,000 (Grade C, ISO 8) areas in both aseptic and non-aseptic manufacturing and testing operations |