missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Easy-Tear Stopper Bags

Catalog No. 17101014
Change view
Click to view available options
Dimensions (L x W):
16 x 3 in. (30.6 x 7.6 cm)
27 x 4 in. (68.6 x 10.2 cm)
9 x 7 in. (22.9 x 17.8 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17101014 9 x 7 in. (22.9 x 17.8 cm)
17101012 16 x 3 in. (30.6 x 7.6 cm)
17101013 27 x 4 in. (68.6 x 10.2 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17101014 Supplier Keystone Cleanroom Products Supplier No. SBMGETHS0709

These are designed to satisfy the most stringent requirements in the sterilization of critical pharmaceutical equipment and components. Delivers outstanding performance in terms of cleanliness, material and seal strength, as well as excellent microbial barrier properties.

  • Easy-Tear Feature for easier opening and sealing
  • No sterile cutting instruments required to open the bag
  • Low particle generation when opening via the Easy-Tear
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Exceptional microbial barrier
  • Also compatible with gamma irradiation, V2H2O and EtO sterilization
  • Certificates of Conformance sent with all shipments

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Heat Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Sterilisation of pharmaceutical equipment and components
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 9 x 7 in. (22.9 x 17.8 cm)
Length (English) 9 in.
Width (English) 7 in.
Product Type Autoclave Bag
Length (Metric) 22.9 cm
Width (Metric) 17.8 cm
Show More Show Less