missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Easy Scrub Express Starter Kit
Description
- Includes mop handle/pole, 16 in. mop pad holder, 12 bottles and caddy, 2 flat mop pads, and 1/2 gallon pour jug
- Lightweight: Aluminum handle with 16 inch mop pad holder weighs only 1.3 lb. (without solution)
- Adjustable handle from 39 to 60 in.
- While we recommend 3M brand cleaning chemistries, nearly any brand of cleaning solution can be used with this system
Specifications
Specifications
| Product Type | Mop |
| Quantity | 1/Cs. |
| Includes | Mop Handle, Pole, Mop Pad Holder, 12 Bottles and Caddy, 2 Flat Mop Pads, and 1/2 gal. Pour Jug |
| For Use With (Application) | Scrubbing |