missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Easy R40 Refractometer

Catalog No. 13940095
Change view
Click to view available options
Dimensions (L x W x H): 399.8 x 170 x 156 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13940095 Dimensions (L x W x H): 399.8 x 170 x 156 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13940095 Supplier METTLER TOLEDO™ Supplier No. 30468672
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Easy R40 offers fast measurements, a wide temperature control range from 10 to 65°C, and pre-programmed concentration tables and functions. A compact and robust design makes this instrument suitable for the lab or near the production area.

  • The integrated Peltier temperature control quickly heats up or cools down the measurement cell, maintaining the sample reliably at the desired temperature
  • SimpleCheck™ certified standards ensure reliable instrument performance. The embedded workflow guides operators through the instruments' performance verification
  • Automatic temperature control
  • Compact and robust design

Engineered with high-quality components and materials to withstand rough environments

ACCESSORIES

  • Barcode Reader Hand Scanner (21901297)
  • External Power Supply 60W (SP) (30472916)
  • Data Writer USB-P25/01 (11124301)
  • USB Cable (1.8 m A-B) for PC or Printer (51191926)

Specifications

Type Benchtop Refractometer
Scale Range 0 to 100 Brix (w/w)
Refractive Index 1.30 to 1.72
Description Standard EasyPlus Refractometer Easy R40
Sample Type Liquids
Accuracy ±0.0001 for nD and 0.05 for %w/w
Resolution 0.0001
Display 4.3 in. capacitive display with color touchscreen
Measurement Time Sample Dependent
For Use With (Application) Refractive index, Brix, Inverted sugar, HFCS 42/55, Oechsle, Chemical and Freezing point tables, User-defined concentration
Includes SimpleCheck Water Standard, plastic pipettes, test report, declaration of conformity
Certifications/Compliance CE Declaration of Conformity
Weight (Metric) 4.54 kg
Dimensions (L x W x H) 399.8 x 170 x 156 mm
Height (English) 6.1 in.
Height (Metric) 15.6 cm
Width (English) 6.7 in.
Width (Metric) 17 cm
Temperature Accuracy ±0.1°C
Temperature Range (English) 59°F to 77°F
Temperature Range (Metric) 15°C to 25°C
Electrical Requirements 100/240 VAC ±10 %, 1.5 A
Voltage 24 V DC, 2.5 A
Frequency 50/60 Hz
Show More Show Less