missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Acrylic Ear Plug Dispenser
GREENER_CHOICE

Catalog No. 03448276
Change view
Click to view available options
Depth (English):
16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
03448276 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03448276 Supplier Heathrow Scientific™ Supplier No. HS1040B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Green translucent Acrylic Ear Plug Dispenser provides easy access to safety accessories.

  • Holds approximately 200 pairs of foam ear plugs
  • Set on counter or wall mount (screws included)
  • Green, translucent, acrylic
  • Dimensions: 8 x 8 x 16 in.

Specifications

Color Fluorescent Green
Depth (English) 16 in.
Depth (Metric) 40.6 cm
Dimensions (L x W x H) 8 x 8 x 16 in.
Size Universal
For Use With (Application) Dispenser Provides Easy Access to Ear Plugs
Height (English) 16 in.
Height (Metric) 40.6 cm
Holds 200 Pairs
Width (Metric) 20.3 cm
Width (English) 8 in.
Noise Reduction Rating (NRR) None
Corded No
Product Type Ear Plug Dispenser
Disposable Reusable
Metal Detectable No
Dielectric No
Material Acrylic
Style Standard
Mounting Wall Mountable, Free-standing
Foldable No
Includes Mounting Hardware
Show More Show Less