missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Undercounter Acid Storage Cabinet

Maximize work space while safely storing acids and corrosives with an Eagle Undercounter Acid Storage Cabinet.
Supplier: Eagle™ CRA71X
Description
Compact unit designed to fit under counters, fume hoods, or windows to maximize work space.
- Blue, baked-on epoxy powder coat is acid- and corrosive-resistant
- High-density polyethylene trays are used for the single, adjustable shelf and for the bottom of the cabinet
- Recessed kickplate
- Three-point keyed lock
Compliance
Meet OSHA and NFPA Code 30 specifications. Self-closing model meets UFC 79.
Chemical Identifiers
| 19 in. | |
| 48.26 cm | |
| 22 in. | |
| Steel | |
| 35 in. | |
| Flammables | |
| 88.9 cm | |
| HDPE shelves and bottom trays with small spills | |
| 2 | |
| Epoxy | |
| 88.9 cm |
| 55.8 cm | |
| Blue | |
| 35 in. | |
| Undercounter storage cabinet | |
| Manual-close | |
| 32 in. | |
| 81.28 cm | |
| 22 gal. | |
| 1 | |
| 32 in. |
Specifications
| Undercounter storage cabinet | |
| 81.28 cm | |
| 88.9 cm | |
| 2 | |
| 1 | |
| 19 in. | |
| 32 in. | |
| 205 lb. | |
| 35 in. | |
| 32 in. | |
| HDPE shelves and bottom trays with small spills | |
| Steel |
| 22 gal. | |
| 48.26 cm | |
| 88.9 cm | |
| 92.9 kg | |
| 55.8 cm | |
| Manual-close | |
| 35 in. | |
| Blue | |
| Flammables | |
| FM, NFPA, OSHA | |
| Epoxy | |
| 22 in. |