missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Metal Acid and Corrosive Safety Cabinet Add-on w/Optional Shelf

Extend the surface of your Eagle Metal Acid and Corrosive Safety Cabinet. Choice includes model with an optional shelf to add even more room to your work environment.
$2,928.36
Specifications
| Certifications/Compliance | FM, NFPA, OSHA |
|---|---|
| Depth (English) Interior | 15 in. |
| Depth (Metric) Exterior | 45.7 cm |
| Depth (Metric) Interior | 38 cm |
| Color | Blue |
Alert:
Not recommended for use with hydrochloric, nitric or sulfuric acid.
| Catalog Number | Mfr. No. | Door Style | No. of Doors | No. of Shelves | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Door Style | No. of Doors | No. of Shelves | Price | Quantity & Availability | |||
17987408C
![]() |
Eagle™
ADDCRA |
Manual-close | 1 | 1 |
Each for $2,928.36
|
|
|||
Description
- 15 gallon, 18 gauge steel cabinet includes two vents (each have 2 in. threaded fittings and fire baffle and cap)
- Blue high gloss, corrosion-resistant powder finish on all internal and external surfaces
- Warning labels
- Grounding attachment
- 3-point latch system
- 2 in. raised, leakproof door sill
Order Info
Capacity: 15 gal. (57L). Exterior dimensions: 18 x 43 x 22 1/4 in. (46 x 109 x 57cm). Weight: 145 lb. (65.7kg).
Certifications
FM approved
Specifications
| FM, NFPA, OSHA | |
| 45.7 cm | |
| Blue | |
| 15 x 40 x 19.25 in. | |
| Steel | |
| Flammables | |
| 57 cm | |
| HDPE shelves and bottom trays with small spills | |
| Epoxy | |
| 65.7 kg | |
| 58.4 cm |
| 15 in. | |
| 38 cm | |
| 18 in. | |
| 22.25 in. | |
| 23 in. | |
| 19.25 in. | |
| 48.89 cm | |
| 15 gal. | |
| 145 lb. | |
| 40 in. | |
| 101.6 cm |