missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Polyethylene Oily Waste Cans

Designed for temporary storage of solvent, waste rags, and other materials subject to spontaneous combustion
Supplier: Eagle™ 933FLY
Description
Durable, fire-safe cans won't rust or dent and resist most chemical compounds.
- Cans feature foot treadle that opens cover; self-closing lid
- Choice of red or high-visibility yellow
Certifications
FM approved.
Compliance
Meet OSHA 29CFR1910.108 and 20CFR1910.106 requirements.
Chemical Identifiers
| FM, OSHA 29 CFR 1910.108, 20 CFR 1910.106 | |
| 1 Ea. | |
| For temporary storage of solvent, waste rags, and other materials subject to spontaneous combustion | |
| Oily Waste Can |
| Self Closing | |
| Foot lever | |
| HDPE |
Specifications
| 23 L | |
| 13.5 in. | |
| 34.29 cm | |
| Yellow | |
| 1 Ea. | |
| 4 kg | |
| Foot lever | |
| 16.5 in. | |
| HDPE |
| FM, OSHA 29 CFR 1910.108, 20 CFR 1910.106 | |
| Self Closing | |
| 6 gal. | |
| 41 cm | |
| 9 lb. | |
| 41.6 cm | |
| For temporary storage of solvent, waste rags, and other materials subject to spontaneous combustion | |
| 16 in. | |
| Oily Waste Can |