missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Overpack Dolly
GREENER_CHOICE

Catalog No. 18869
Catalog No. 18869 Supplier Eagle™ Supplier No. 1698

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safely moves salvage drums

  • Heavy-duty dolly holds 85 gal. (323L) and 95 gal. (361L) overpack salvage drums
  • Welded construction with rubber wheels

Order Info

Capacity: 1000 lb. (453.5kg). Dimensions: 27.5 x 7 in. (69.9 x 17.8cm). Weight: 30 lb. (13.6kg).

Specifications

Product Type Drum Dolly
Height (English) 7 in.
Color Black
Height (Metric) 17.7 cm