missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Modular Quik-Assembly™ Cabinets
GREENER_CHOICE

Catalog No. 19999002
Change view
Click to view available options
Load Bearing Capacity:
12 gal. (45.4 L)
24 gal. (90.8 L)
4 gal. (15.1 L)
48 gal. (181.7 L)
No. of Shelves:
2
4
8
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity No. of Shelves
19999002 24 gal. (90.8 L) 4
19999000 4 gal. (15.1 L) 2
19999001 12 gal. (45.4 L) 2
19999003 48 gal. (181.7 L) 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19999002 Supplier Eagle™ Supplier No. M24CRA
Only null left

Ideal for lab or industrial settings

  • Assembles in minutes, no tools required
  • Lockable door can open to 180°
  • Doors can be assembled to open to left or right
  • Adjustable shelves
  • Sealed internal containment sump
  • Two 5.8cm (2 in.) poly vents with caps
  • 'Caution corrosives' labels included

Specifications

Material HDPE
No. of Shelves 4
Load Bearing Capacity 24 gal. (90.8 L)
Product Type Cabinet
Color Blue
Door Style Locking