missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Modular Quik-Assembly™ Cabinets
GREENER_CHOICE

Catalog No. 19999001
Change view
Click to view available options
Load Bearing Capacity:
12 gal. (45.4 L)
24 gal. (90.8 L)
4 gal. (15.1 L)
48 gal. (181.7 L)
No. of Shelves:
2
4
8
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity No. of Shelves
19999001 12 gal. (45.4 L) 2
19999000 4 gal. (15.1 L) 2
19999002 24 gal. (90.8 L) 4
19999003 48 gal. (181.7 L) 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19999001 Supplier Eagle™ Supplier No. M12CRA
Only null left

Ideal for lab or industrial settings

  • Assembles in minutes, no tools required
  • Lockable door can open to 180°
  • Doors can be assembled to open to left or right
  • Adjustable shelves
  • Sealed internal containment sump
  • Two 5.8cm (2 in.) poly vents with caps
  • 'Caution corrosives' labels included

Specifications

Depth (Metric) Exterior 55.8 cm
No. of Shelves 2
Height (Metric) Exterior 91.4 cm
Width (Metric) Exterior 45.7 cm
Material HDPE
Load Bearing Capacity 12 gal. (45.4 L)
Product Type Cabinet
Door Style Locking
Height (English) Exterior 36 in.
Color Blue
Width (English) Exterior 18 in.
Depth (English) Exterior 22 in.
Show More Show Less