missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Drum Trays

Description
Ideal for placing under drums during dispensing or filling.
- Reservoir has raised supports to keep container away from spills
- Use optional drum tray dolly to easily move drum trays
- Spill capacity: 10 gal. (37.8L)
Order Info
18-999-4467 fits 55 gal. (208L) drums; 18-999-4468 has grating for 5 gal. containers or batteries.
Specifications
Specifications
| Type | Drum Tray with Grating |
| Load Bearing Capacity (English) | 10 gal. |
| Material | HDPE |
| Color | Black |
| Diameter (English) | 31 in. |
| Diameter (Metric) | 78.74 cm |
| For Use With (Application) | For placing under drums during dispensing or filling |
| For Use With (Equipment) | 5 gal. Containers or batteries; 208 L drums |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Show More |