missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Drum Covers

Description
Made of high-density polyethylene that resists most chemicals, acids and corrosives. Covers have snap-on design for positive closure. Snap on or off without cracking or splitting. Dome shape protects drum from water or other contaminants. Available for closed head and open head drums.
Order Info
Fit 55 gal. (208L) metal drums.
Specifications
Specifications
| Product Type | Drum Cover |
| Description | Snap-on |
| Color | Yellow |
| For Use With (Application) | Protects Drum from Water or other Contaminants |
| For Use With (Equipment) | Closed and Open-head Drums |
| Material | HDPE |
| Shape | Dome |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Weight (English) | 2.5 lb. |
| Show More |