missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Drum Bogie Mobile Dispensing Unit
GREENER_CHOICE

Catalog No. 191202935
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
191202935 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191202935 Supplier Eagle™ Supplier No. 1613X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protects against incidental spills and leaks

  • Designed to easily and safely move 30-, 55-, and 95-gallon (114, 208, and 360L) drums
  • Made of heavy-duty polyethylene for durability and corrosion resistance
  • Features a 42 in. (107cm) push-pull handle with a vertical locking port and five swivel casters for maximum stability, load capacity, and maneuverability
  • Sump holds up to 12 gal. (45L)
  • Load Capacity: 1375 lb. (623.7kg)

Specifications

Type Drum Bogie
Holds Up to 12 gal.
Load Bearing Capacity (English) 1250 lb.
Load Bearing Capacity (Metric) 567 kg
Material HDPE
Color Yellow
Diameter (English) 35.75 in.
For Use With (Application) Protects against incidental spills and leaks
For Use With (Equipment) 30, 55 and 95 gal. drums
Height (English) 42 in.
Height (Metric) 106.68 cm
Includes Five swivel casters Poly push handle and 2 locking casters
Length (Metric) 90.80 cm
Weight (English) 30 lb.
Weight (Metric) 13.60 kg
Show More Show Less