missing translation for 'onlineSavingsMsg'
Learn More

Eberbach Corporation E6013-LINEAR SHAKER

Catalog No. NC0879533
Encompass

  • Heavy-duty benchtop unit
  • Digital controller for precise speed and time regulation
  • Fixed 1.5 in horizontal stroke length
  • Maximum load capacity of 40 lbs
  • Speed range from 60 to 280 oscillations/min
  • Continuous duty rating
  • Stainless steel power unit construction
  • Electrical options: 115V or 230V @ 50/60Hz
  • Footprint dimensions: 16.5 in x 11 in
  • Various accessories are available separately

Catalog No. NC0879533 Supplier Eberbach Corporation Supplier No. E6013.00

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Heavy-duty benchtop unit
  • Digital controller for precise speed and time regulation
  • Fixed 1.5 in horizontal stroke length
  • Maximum load capacity of 40 lbs
  • Speed range from 60 to 280 oscillations/min
  • Continuous duty rating
  • Stainless steel power unit construction
  • Electrical options: 115V or 230V @ 50/60Hz
  • Footprint dimensions: 16.5 in x 11 in
  • Various accessories are available separately