missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynamic Diagnostics Mobile Phlebotomy Workstations
$3831.26 - $3831.26
Specifications
| Product Type | Mobile Phlebotomy Workstation |
|---|---|
| Depth (English) | 5.25 in. |
| Depth (Metric) | 13.33 cm |
| Dimensions (L x W x H) | 13.375 x 8.675 in. (33.9 x 22.03 cm) |
| Includes | White bracket |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
22-899-029
|
Dynamic Diagnostics
300050 |
Phlebotomy tray |
Each for $3,831.26
|
|
|||||
Specifications
| Mobile Phlebotomy Workstation | |
| 13.33 cm | |
| White bracket | |
| 33.9 cm | |
| 22.03 cm |
| 5.25 in. | |
| 13.375 x 8.675 in. (33.9 x 22.03 cm) | |
| 13.375 in. | |
| 8.675 in. |